Fuel and air-conditioning line disconnect tool set, 22 pieces
For detailed information, other images and documents, please select individual articles from the following table.
Fuel and air-conditioning line disconnect tool set, 22 pieces
Tool set ideal for removing and unlocking fittings on hard to open pipes. High-strength for manipulating mechanisms on fuel, oil and air-conditioning lines.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Made from solid aluminium alloy and high-impact ABS.
Includes:
- 7 disconnect tools for 1/4, 1/2, 5/16, 5/8, 3/8, 3/4, 7/8 (white) fuel lines.
- 6 aluminium fuel and air-conditioning line disconnect tools: 5/16 inches (champagne), 5/8 inches (green), 3/8 inches (blue), 3/4 inches (black), 1/2 inches (gold), 7/8 inches (red).
- 4 sizes for spring lock couplings: Diameter 3/8 inch (red), 1/2 inch (blue), 5/8 inch (black) and 3/4 inch (white).
- 1 x double-head, scissor-type fuel line disconnect tool 3/8 and 5/16.
- 1 x disconnect tool for Ford oil cooler line.
- 1 x coupling disconnect tool for Ford fuel line.
- 2 x spare rubber bands.
Technical data
- Case width: 540 mm
- Case length: 340 mm
- Case height: 240 mm
- Weight: 1.2 kg
Application area
Easily disconnects air-conditioning lines, fuel lines and quick-connect transmission cooler lines on most recent vehicles.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!